£1239.00
Ex VAT
£1486.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A very convenient, portable solution for multiple steps, combining
the well-known advantages that comes with purchasing the brand new aerolight Xtra with the ramp joining support (AJ4)
Features and Benefits
• Flexible; fully changeable for absolutely any height and gradient
• Save a fair amount of money by buying the product as a kit
• Ramp joining support (AJ4) is also offered separately - ask for more detail
Typical Applications
• Concrete thresholds and steps
• Stone thresholds and steps
• Wooden thresholds and steps
• Composite thresholds and steps
• uPVC thresholds and steps
• Temporary access to stages
• Temporary access to trailers
• Temporary access to static caravans
Approvals
• CE Approved
Notes
• 2 year Warranty
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 350kg |
Height | 50cm |
Length | 3m |
MFR Part No. | HR30 |
Product Type | Portable Ramp |
UNSPSC Code | 42192209 |
Width | 76cm |