£689.00
Ex VAT
£826.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A simple and effective scooter ramp, the new Aerolight-broad fold folds to half-length for compact storage and transport. This is used by wheelchair users or those with mobility issues. It is ideal for those who are looking for a ramp that can be easily removed when not needed.
Features and Benefits
• Now with four rigid handles for safety and ease-of-use
• Easy vehicle loading - superb ramp solution for taxi and minibus applications
• High-quality product, highest weight capacity broad fold ramp on the market!
• Great value product as it is light, broad and strong
Typical Applications
• Vehicle Loading
• Access to properties
Standards
• BS6109: Part 2:1989, Appendix A.3
Approvals
• CE Approved
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 350kg |
Height | 35cm |
Length | 210m |
MFR Part No. | AB21 |
Product Type | Portable Ramp |
UNSPSC Code | 42192209 |
Weight | 9.3kg |
Width | 76cm |