Enable Access

Lightweight Portable Ramp, 240cm, 350kg

SKU:

ENB9390001D

MPN:

AB24

£759.00

Ex VAT

£910.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A simple and effective scooter ramp, the new Aerolight-broad fold folds to half-length for compact storage and transport. This is used by wheelchair users or those with mobility issues. It is ideal for those who are looking for a ramp that can be easily removed when not needed.


    Features and Benefits
    • Now with four rigid handles for safety and ease-of-use
    • Easy vehicle loading - superb ramp solution for taxi and minibus applications
    • High-quality product, highest weight capacity broad fold ramp on the market!
    • Great value product as it is light, broad and strong


    Typical Applications
    • Vehicle Loading
    • Access to properties


    Standards
    • BS6109: Part 2:1989, Appendix A.3


    Approvals
    • CE Approved


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Enable Access

    Capacity

    350kg

    Height

    40cm

    Length

    240m

    MFR Part No.

    AB24

    Product Type

    Portable Ramp

    UNSPSC Code

    42192209

    Weight

    10.3kg

    Width

    76cm