£207.00
Ex VAT
£248.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
A excellent affordable solution for wheelchair commonly used with thresholds kerbs and steps. Choose from a range of sizes to meet your needs.
Features and Benefits
• Anti-slip surface, reducing the possibility of falling or slipping
• Kerbs on sides for extra safety
• Budget aluminum telescopic access solution
Typical Applications
• Enables access to properties and vehicles
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 300kg |
Height | 25cm |
Length | 1.5m |
MFR Part No. | MTR15 |
Product Type | Telescopic Channel Ramp |
UNSPSC Code | 42192209 |
Weight | 3.3kg |
Width | 19cm |