£369.00
Ex VAT
£442.80
Inc VAT
Product Details
Product Specification
Product Documents
The all new Aerolight-travel kerb Ramp is your quick and easy to use answer to out- and- about access.
Features and Benefits
• Handy carry bag to fit on the back of the wheelchair, convenient to use when going out in public places
• Ramp that is superb for any mobility device
• Full-width anti-slip surface for safety
Typical Applications
• Steps
• Kerbs
• Low doorways
Approvals
CE Approved
Attribute | Value |
---|---|
Brand | Enable Access |
Capacity | 350kg |
Height | 10cm |
Length | 60m |
MFR Part No. | AXT |
Product Type | Wheelchair Ramp |
UNSPSC Code | 42192209 |
Weight | 4.4kg |
Width | 76cm |