noscript3M 983-71 Yellow Diamond Traffic Safety Tape 50m 7000032791 | Cromwell Tools

3M

983-71 Yellow Diamond Traffic Safety Tape 50m

SKU:

MMM9812360K

MPN:

7000032791

£145.00

Ex VAT

£174.00

Inc VAT

OUT OF STOCK

    Product Details

    3M™ Diamond Grade™ Conspicuity Markings Series 983 are highly reflective, microprismatic markings designed for easy application to trucks, trailers and large vehicles to enhance visibility and detection distance.


    ECE compliant.
    Strong and durable for easy application to smooth surfaces.
    Vivid colors and bright white ensures maximum reflectivity and superior daytime color.
    Durable--resist weather, dirt and aging.
    Aggrerssive, low-temperature application adhesive.
    Non-corroding.
    Available in rolls, kiss-cut rolls and strips.


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Yellow

    EAN

    4046719057474

    ECLASS Code

    40020501

    Length

    50m

    Material

    PVC

    MFR Part No.

    7000032791

    Tape Type

    Hazard Tape

    UNSPSC Code

    46161507

    Width

    55mm