£93.49
Ex VAT
£112.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Height: 14mm.
Operating Temperature: -30°C to +50°.
Resistant to Chemicals: Resistant to water and most mild acids.
Product Performance: 30 BPN, According to ASTM E304
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103536238 |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber Nitrile |
MFR Part No. | BF010001N |
Overall Length | 90cm |
Overall Thickness | 14mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |