£40.79
Ex VAT
£48.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This anti-fatigue matting increases comfort and productivity for workers who stand for long periods. Designed to substantially reduce stress, tiredness, aches, and pains from standing on hard floors at work, this matting provides staff with a more comfortable working environment.
Features and Benefits
• Bubble surface stimulates constant foot movement to increase blood circulation
• Ramped edges for additional safety
• Improves concentration and productivity
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140253537 |
ECLASS Code | 22460201 |
Mat Material | SBR Rubber |
Overall Length | 90cm |
Overall Thickness | 14mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |