£25.49
Ex VAT
£30.59
Inc VAT
21 Variations Available
Product Details
Product Specification
• Single layer foam anti-fatigue workplace mat with ribbed surface.
• Ideal for light to medium use in dry environments.
• Safety version available with bright yellow borders.
• Insulates against cold concrete floors.
• Material: Virgin Closed Cell PVC (Foam)
• Size of Safety Border: 100mm
• Conforms to Slip Resistance Test DIN 51130
• Fire Tested to DIN 54332 (B2) part of DIN 4102
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060087950259 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | AL060001 |
Overall Length | 90cm |
Overall Thickness | 9mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Ribbed |
UNSPSC Code | 52101510 |