£40.79
Ex VAT
£48.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Resistant to many industrial chemicals. Diamond surface provides greater traction with extended wear and can be easily cleaned. Foam backed designed to relieve operator fatigue. Bevelled edges to prevent accidents and allow easy access for trolleys.
Thickness: 14mm. Colour: black only.
Please allow 5 - 7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953182 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | DP010609 |
Overall Length | 90cm |
Overall Thickness | 14mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |