£227.00
Ex VAT
£272.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from flexible vinyl, thickness 12mm. Yellow borders create a highly visible safety warning helping to prevent accidents. Cross ribbed in both directions for added grip.
Colour: black with yellow bevelled edges.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5060087958255 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | WD010701 |
Overall Length | 120cm |
Overall Thickness | 12mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |