£254.00
Ex VAT
£304.80
Inc VAT
22 Variations Available
Product Details
Product Specification
Hole size: 22 x 22mm, thickness 12mm. Flame retardant to DIN 4102. Resistant to mild acids and alkalis. Conforms to slip resistance test DIN 51097 Category B. Cross ribbed in both directions for added grip. Relieves operator fatigue. Gives a safe operating surface as debris falls through the matting. Reversible. Optional extras: Bevelled safety edging (factory fitted) and fixing blocks.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087952321 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | CS010605 |
Overall Length | 500cm |
Overall Thickness | 12mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats Anti-slip Mats |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101510 |