£324.00
Ex VAT
£388.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Hole size: 22 x 10mm, thickness 12mm. Close pitch hole allows the use of trucks and trolleys. Meets the DIN 4102 specification for flame retardancy. Conforms to slip resistance test EN13552 Category R10. Resists most industrial oils and chemicals. Ideal for high traffic flow areas, along main production lines and walkways. Gives a safe operating surface as debris falls through the matting. Optional extras: Bevelled safety edging (factory fitted).
Please allow 5 - 7 working day delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Red |
EAN | 5060087950853 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | CD030605 |
Overall Length | 500cm |
Overall Thickness | 12mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats Anti-slip Mats Entrance & Walkway Mats |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101510 |