£327.00
Ex VAT
£392.40
Inc VAT
24 Variations Available
Product Details
Product Specification
Hole size: 30 x 10mm, thickness 12mm.
Easy to clean with mild detergent and/or steam cleaned. Offers user comfort even in bare foot applications. Cross ribbed in both directions for added grip. Gives a safe operating surface as debris falls through the matting. Easily cut to any shape. Gives added grip in wet/oily areas.
Optional extras: bevelled safety edging (factory fitted).
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Red |
EAN | 5060087951331 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | CE030605 |
Overall Length | 500cm |
Overall Thickness | 12mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats Anti-slip Mats |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101510 |