£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Manufactured from extremely hardwearing rubber capable of operating in high temperature environments. Diamond surface provides greater traction with extended wear and can be easily cleaned. Interlocking tile system enables the user to produce any required length. Also offers insulation against cold floors. Size: 0.7 x 0.8m. Thickness: 12.5mm. Please allow 5 - 7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087951690 |
ECLASS Code | 22460201 |
Mat Material | Rubber |
MFR Part No. | CL010004 |
Overall Length | 80cm |
Overall Thickness | 12.5mm |
Overall Width | 70cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |