noscriptCoba 0.9 x 1.5m Black/Yellow Orthomat Safety Diamond DAF010702 | Cromwell Tools

Coba

0.9 x 1.5m Black/Yellow Orthomat Safety Diamond

SKU:

CBA9464310B

MPN:

DAF010702

£72.99

Ex VAT

£87.59

Inc VAT

IN STOCK (10)

    Product Details

    THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.


    Manufactured from 100% close cell PVC, the Orthomat® anti-fatigue matting prevents joint and muscle strain to those who stand on hard surfaces (concrete or stone floors) for long periods of time.


    Features and Benefits
    • Diamond pattern provides additional underfoot grip
    • Designed to offer comfortable underfoot cushioning
    • Reduces pressure pain caused by prolonged standing to the feet, legs and back
    • Encourages healthier blood circulation


    Typical Applications
    • Ideal for assembly areas and packing stations


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black Yellow

    EAN

    5060103530571

    ECLASS Code

    22460201

    Mat Material

    PVC

    Overall Length

    150cm

    Overall Thickness

    9mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Diamond

    UNSPSC Code

    52101510