£25.99
Ex VAT
£31.19
Inc VAT
14 Variations Available
Product Details
Product Specification
THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.
Designed to reduce operator fatigue. Rolls are manufactured from 100% closed cell vinyl foam. Insulates against cold concrete floors. Ideal for assembly lines and packaging areas. Pebble surface allows ease of cleaning.
Conforms to slip resistance test EN 13552 category R10, Fire tested to DIN 54332 (B2) part of DIN 4102.
Thickness: 9mm.
Please allow 5 -7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060087950105 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | AF060001 |
Overall Length | 90cm |
Overall Thickness | 9mm |
Overall Width | 60cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Pebble |
UNSPSC Code | 52101510 |