£104.00
Ex VAT
£124.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Height: 14mm.
Operating Temperature: -30°C to +50°.
Resistant to Chemicals: Resistant to water and most mild acids.
Product Performance: 30 BPN, According to ASTM E304
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5013745002555 |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber |
MFR Part No. | BF010702 |
Overall Length | 120cm |
Overall Thickness | 14mm |
Overall Width | 90cm |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |