£67.49
Ex VAT
£80.99
Inc VAT
4 Variations Available
Product Details
Product Specification
THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.
Manufactured from 100% close cell PVC, the Orthomat® anti-fatigue matting prevents joint and muscle strain to those who stand on hard surfaces (concrete or stone floors) for long periods of time.
Features and Benefits
• Diamond pattern provides additional underfoot grip
• Designed to offer comfortable underfoot cushioning
• Reduces pressure pain caused by prolonged standing to the feet, legs and back
• Encourages healthier blood circulation
Typical Applications
• Ideal for assembly areas and packing stations
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103530526 |
ECLASS Code | 22460201 |
Mat Material | PVC |
Overall Length | 150cm |
Overall Thickness | 9mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |