£67.49
Ex VAT
£80.99
Inc VAT
12 Variations Available
Product Details
Product Specification
Single layer foam anti-fatigue workplace mat with dot pattern surface.
Ideal for light to medium use in dry environments.
Safety version avaialble with bright yellow borders.
Insulates against cold concrete floors.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745002890 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | AD010002 |
Overall Length | 150cm |
Overall Thickness | 9mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |