Coba

0.9m x 1.5m Fluted Anti-Fatigue Matting

SKU:

CBA9460210B

MPN:

FA010002

£134.00

Ex VAT

£160.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Keep work stations safe and comfortable with these fluted anti-fatigue mats from Coba®. Designed to maintain good blood circulation and reduce pressure on the feet and joints of standing workers, the dual-layered style marries soft foam with a nonslip surface for enhanced safety and reduced body fatigue.


    Features and Benefits
    • Durable construction for an extended product life
    • Ribbed surface for enhanced anti-slip properties
    • Soft foam backing for a cushioned feel which reduces joint pressure
    • Fluted edges reduce trips and falls, and allow trolley access
    • PVC surface delivers basic resistance to chemicals and oils


    Typical Applications
    • Packing stations
    • Assembly areas
    • Production lines


    Notes
    • Seated workers can also benefit from anti-fatigue matting
    • 3mm ribbed surface finish
    • Brush or mop the surface to clean


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black

    EAN

    5060087953724

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    FA010002

    Overall Length

    150cm

    Overall Thickness

    10mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Ribbed

    UNSPSC Code

    52101510