£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Product Documents
Tiles made from high quality rubber with raised holes to allow drainage of liquids and debris offering a safe operating surface. Tiles can be interlocked to provide coverage of any desired length. Raised circular surface offers slip resistance in all directions.
Size: 900 x 1500 x 12.5mm thick.
Colour: black only.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087954387 |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber Nitrile Rubber |
MFR Part No. | HI010001 |
Overall Length | 150cm |
Overall Thickness | 12.5mm |
Overall Width | 90cm |
Product Type | End Tile |
Surface Finish | Open Holes |
UNSPSC Code | 52101510 |