noscriptSitesafe 0.9m x 1.5m Ortho Light Charcoal Matting SSF-946-5060F | Cromwell Tools

Sitesafe

0.9m x 1.5m Ortho Light Charcoal Matting

SKU:

SSF9465060F

MPN:

SSF-946-5060F

£46.49

Ex VAT

£55.79

Inc VAT

IN STOCK (33)

    Product Details

    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity.


    Ortho Lite
    Cost effective anti fatigue matting. Offers the user relief from fatigue caused by standing. Insulates against cold concrete floors. Ideal for use in dry environments. Pebble
    surface provides additional traction.
    Colour: charcoal.
    Thickness: 6mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sitesafe

    Colour

    Dark Grey

    EAN

    5036140232303

    ECLASS Code

    22460201

    Mat Material

    Vinyl

    MFR Part No.

    CV010002SSF

    Overall Length

    150cm

    Overall Thickness

    6mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Pebble

    UNSPSC Code

    52101510