£49.49
Ex VAT
£59.39
Inc VAT
5 Variations Available
Product Details
Product Specification
THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.
Ideal for light to medium use.
• Colour: Black
• Cost-effective anti-fatigue matting.
• Offers the user relief from fatigue caused by standing.
• Insulates against cold concrete floors.
• Ideal for light to medium use in dry environments.
• Typical Applications: Production lines, assembly areas, packing stations, workbenches
• Conforms to Slip Resistance Test EN 13552 (Category R10)
• Fire Tested to DIN 54332 (B2) part of DIN 4102
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103534395 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | CV010005 |
Overall Length | 182cm |
Overall Thickness | 6mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Pebble |
UNSPSC Code | 52101510 |