£117.00
Ex VAT
£140.40
Inc VAT
4 Variations Available
Product Details
Product Specification
THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.
Ideal safety matting for welding bays. Heavy duty 'diamond tread' top surface for extended wear. Comfortable foam backing offers superior fatigue relief. Flame retardant top surface - fire test classification of Cfl-s1. Ideal for welding bays and demanding industrial use. Supplied with ramped edges all round.
Colour: black.
Height: 12.5mm.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060182984548 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | DTB010003C |
Overall Length | 100cm |
Overall Thickness | 12.5mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |