Coba

0.9m x 1 Linear Metre Black Orthomat Dot

SKU:

CBA9464270P

MPN:

AD010003C

£81.49

Ex VAT

£97.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Single layer foam anti-fatigue workplace mat with dot pattern surface.
    Ideal for light to medium use in dry environments.
    Safety version avaialble with bright yellow borders.
    Insulates against cold concrete floors.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black

    EAN

    5013745009745

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    AD010003C

    Overall Length

    100cm

    Overall Thickness

    9mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Bubble

    UNSPSC Code

    52101510