£669.00
Ex VAT
£802.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Hole size: 30 x 30mm, thickness 12mm. Cross ribbed in both directions for added grip. Designed to reduce operator fatigue. Gives a safe operating surface as debris falls through the matting. Insulates the operator from the cold concrete floor. Optional extras: Bevelled safety edging (factory fitted).
Fire tested to DIN54332 (B2) part of DIN4102.
Please allow 5 - 7 working days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087951768 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | CO010910 |
Overall Length | 1000cm |
Overall Thickness | 12mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats Anti-slip Mats |
Surface Finish | Cross Ribbed |
UNSPSC Code | 52101510 |