£1119.00
Ex VAT
£1342.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Keep work stations safe and comfortable with these fluted anti-fatigue mats from Coba®. Designed to maintain good blood circulation and reduce pressure on the feet and joints of standing workers, the dual-layered style marries soft foam with a nonslip surface for enhanced safety and reduced body fatigue.
Features and Benefits
• Durable construction for an extended product life
• Ribbed surface for enhanced anti-slip properties
• Soft foam backing for a cushioned feel which reduces joint pressure
• Fluted edges reduce trips and falls, and allow trolley access
• PVC surface delivers basic resistance to chemicals and oils
Typical Applications
• Packing stations
• Assembly areas
• Production lines
Notes
• Seated workers can also benefit from anti-fatigue matting
• 3mm ribbed surface finish
• Brush or mop the surface to clean
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953748 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | FA010004 |
Overall Length | 1530cm |
Overall Thickness | 10mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Ribbed |
UNSPSC Code | 52101510 |