£1219.00
Ex VAT
£1462.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Durable Deckplate provides comfort and grip.
• Hardwearing PVC soil resistant diamond pattern surface.
• Self-extinguishing top surface provides resilience to many
industrial chemicals.
• Comfortable foam 'cushion' backing for fatigue relief.
• Available as Safety Deckplate with bright yellow borders.
• Supplied with ramped edges.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953175 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | DP010005 |
Overall Length | 1830cm |
Overall Thickness | 14mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |