noscriptCoba 0.9m x 18.3m Safety Deckplate Black & Yellow SD010707 | Cromwell Tools

Coba

0.9m x 18.3m Safety Deckplate Black & Yellow

SKU:

CBA9469164Y

MPN:

SD010707

£1679.00

Ex VAT

£2014.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Durable Deckplate provides comfort and grip.


    • Hardwearing PVC soil resistant diamond pattern surface.
    • Self-extinguishing top surface provides resilience to many
    industrial chemicals.
    • Comfortable foam 'cushion' backing for fatigue relief.
    • Available as Safety Deckplate with bright yellow borders.
    • Supplied with ramped edges.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black Yellow

    EAN

    5060087956763

    ECLASS Code

    22460201

    Mat Material

    Vinyl

    MFR Part No.

    SD010707

    Overall Length

    1830cm

    Overall Thickness

    14mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Diamond

    UNSPSC Code

    52101510