£284.00
Ex VAT
£340.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Resistant to many industrial chemicals. Yellow borders create a highly visible safety warning helping to prevent accidents. Diamond surface provides greater traction with extended wear and can be easily cleaned. Foam backed designed to relieve operator fatigue. Bevelled edges to prevent accidents and allow easy access for trolleys.
Thickness: 14mm.
Colour: black with yellow edges.
Please allow 5 - 7 days for delivery.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black Yellow |
EAN | 5060087956749 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | SD010703 |
Overall Length | 300cm |
Overall Thickness | 14mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |