Coba

0.9m x 5m Red Inter Relief Matting

SKU:

CBA9462160D

MPN:

CE030905

£487.00

Ex VAT

£584.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Hole size: 30 x 10mm, thickness 12mm.
    Easy to clean with mild detergent and/or steam cleaned. Offers user comfort even in bare foot applications. Cross ribbed in both directions for added grip. Gives a safe operating surface as debris falls through the matting. Easily cut to any shape. Gives added grip in wet/oily areas.
    Optional extras: bevelled safety edging (factory fitted).
    Please allow 5 - 7 working days for delivery.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Red

    EAN

    5060087951355

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    CE030905

    Overall Length

    500cm

    Overall Thickness

    12mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats Anti-slip Mats

    Surface Finish

    Cross Ribbed

    UNSPSC Code

    52101510