noscriptCoba 0.9m x Per Linear Metre Black Orthomat Ulitmate Matting OU010003C | Cromwell Tools

Coba

0.9m x Per Linear Metre Black Orthomat Ulitmate Matting

SKU:

CBA9461333K

MPN:

OU010003C

£129.00

Ex VAT

£154.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    THIS ITEM IS MADE TO ORDER - PLEASE CONTACT US TO DISCUSS YOUR EXACT REQUIREMENTS.


    The ultimate foam anti-fatigue mat, designed to withstand virtually any manufacturing environment.
    The mat is encapsulated in revolutionary PolyNit material that is resilient to most oils and chemicals found in engineering. Soft foam centre layer creates a very comfortable surface to reduce tiredness and health issues associated with prolonged standing. Raised diamond surface provides additional underfoot grip for enhanced safety.


    Fire test classification of DFL-s1 according to BS EN 13501-1:2002.
    Conforms to slip resistance Tested DIN 51130:2010 R11
    3 year guarantee for normal and moderate use.


    Thickness: 10mm
    Colour : Black
    Please allow 5-7 days for delivery.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black

    EAN

    5013745001435

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    OU010003C

    Overall Length

    100cm

    Overall Thickness

    10mm

    Overall Width

    90cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Diamond

    UNSPSC Code

    52101510