£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Anti-Fatigue mat with excellent slip resistance. Top surface can resist the efforts of oil spillage. Attractive pattern surface provides excellent slip resistance. Comfortable foam backing ensures superior fatigue relief. All mats and rolls supplied with ramped edges for trip prevention and wheeled access. High grade NBR/SBR rubber surface bonded to a EPDM foam backing. ESD approved, measured according to IEC 61340-4-5. Thickness: 10mm
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103535248 |
ECLASS Code | 22460201 |
Mat Material | SBR Rubber |
MFR Part No. | SN010002C |
Overall Length | 1000cm |
Overall Thickness | 10mm |
Overall Width | 1000cm |
UNSPSC Code | 52101510 |