£197.00
Ex VAT
£236.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Hard wearing floor surface manufactured from PVC. Suitable for industrial, commercial and leisure environments. Provides insulation from concrete floors. Can be loose laid or bonded to the floor.
Thickness: 2mm.
Colours: black and navy.
Delivery 7 - 10 days.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103535910 |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | CDS010001V |
Overall Length | 1000cm |
Overall Thickness | 1.5mm |
Overall Width | 120cm |
Product Type | PVC Flooring |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |