noscriptCoba 1.2m x Linear Metre Deckplate Black Work Mat DP010007C | Cromwell Tools

Coba

1.2m x Linear Metre Deckplate Black Work Mat

SKU:

CBA9469156W

MPN:

DP010007C

£97.99

Ex VAT

£117.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Durable Deckplate provides comfort and grip.


    • Hardwearing PVC soil resistant diamond pattern surface.
    • Self-extinguishing top surface provides resilience to many
    industrial chemicals.
    • Comfortable foam 'cushion' backing for fatigue relief.
    • Available as Safety Deckplate with bright yellow borders.
    • Supplied with ramped edges.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black

    EAN

    5060182984227

    ECLASS Code

    22460201

    Mat Material

    Vinyl

    MFR Part No.

    DP010007C

    Overall Thickness

    14mm

    Overall Width

    120cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Diamond

    UNSPSC Code

    52101510