£53.99
Ex VAT
£64.79
Inc VAT
16 Variations Available
Product Details
Product Specification
• Available in two options:
- COBAdot Standard (natural / synthetic rubber)
- COBAdot Nitrile (natural / nitrile rubber)
• Suitable for many industrial and commercial environments.
• Studded surface is stylish and functional for added grip underfoot.
• Widely used for floor refurbishment or floor protection.
• Nitrile option is extremely resilient to oil, grease and chemical degradation.
• Can be loose laid or bonded to the floor surface.
Please Note: Due to the manufacturing process of this type of material, alignment of the dot pattern cannot be guaranteed between runs of COBAdot.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103532605 |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber Nitrile Rubber |
MFR Part No. | CDN010002C |
Overall Thickness | 4.5mm |
Overall Width | 120cm |
Product Type | Anti-slip Mats |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |