SKU:
WWL9462352K
MPN:
381.18x3x75BK
£629.00
Ex VAT
£754.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Wearwell's most popular runner, Standard Corrugated Vinyl protects floors, reduces cleaning costs and adds traction where it's needed.
• Protects floors
• Easy to clean, chemical resistant surface
• Vinyl compound won't curl during use
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 381.18x3x75BK |
Overall Length | 2286cm |
Overall Thickness | 3mm |
Overall Width | 91cm |
Surface Finish | Ribbed |
UNSPSC Code | 52101510 |