Wearwell

385.316x3x75BYL Diamond-Plate Black and Yellow Runner 91cm x 2286cm

SKU:

WWL9462358W

MPN:

385.316x3x75BYL

£1119.00

Ex VAT

£1342.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Wearwell's industrial strength Diamond-Plate Runner protects floors from heavy foot traffic and increases traction.


    • Industrial strength and aesthetics
    • Protects floors from heavy foot traffic
    • Provides extra traction


    Product Specification
    Attribute
    Value

    Brand

    Wearwell

    Colour

    Black Yellow

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    385.316x3x75BYL

    Overall Length

    2286cm

    Overall Thickness

    5mm

    Overall Width

    91cm

    Surface Finish

    Diamond

    UNSPSC Code

    52101510