£1049.00
Ex VAT
£1258.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Wearwell's industrial strength Diamond-Plate Runner protects floors from heavy foot traffic and increases traction.
• Industrial strength and aesthetics
• Protects floors from heavy foot traffic
• Provides extra traction
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 385.316x4x75BK |
Overall Length | 2286cm |
Overall Thickness | 5mm |
Overall Width | 122cm |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |