Wearwell

414.1516x3x75BYL Ultrasoft Diamond-Plate Black and Yellow Mat 91cm x 2286cm

SKU:

WWL9462809J

MPN:

414.1516x3x75BYL

£2139.00

Ex VAT

£2566.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Outperforms other Diamond-Plate sponge products. The unique Nitricell® sponge base delivers twice the resilience and three times the life expectancy of the simple PVC sponge used in the matting industry. Pre-bevelled edge assures a perfect lays flat quality. Also extended the sponge within 1.5 inches of the mat's surface for 20% more standing area than others in the market.


    • Chemical and abrasion resistant
    • 2X the resilience and 3X the life of look-alikes
    • Maximized standing area
    • Unique pre-bond bevel and lay-flat design prevent trip hazards


    Product Specification
    Attribute
    Value

    Brand

    Wearwell

    Colour

    Black Yellow

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    414.1516x3x75BYL

    Overall Length

    2286cm

    Overall Thickness

    24mm

    Overall Width

    91cm

    Surface Finish

    Diamond

    UNSPSC Code

    52101510