£59.49
Ex VAT
£71.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Outperforms other Diamond-Plate sponge products. The unique Nitricell® sponge base delivers twice the resilience and three times the life expectancy of the simple PVC sponge used in the matting industry. Wearwell's pre-bevelled edge assures a perfect lays flat quality. The sponge is extended within 1.5 inches of the mat's surface for 20% more standing area than others in the market.
• Chemical and abrasion resistant
• Diamond-Plate pattern for improved traction.
• 2X the resilience and 3X the life of look-alikes
• Maximized standing area
• Unique pre-bond bevel and lay-flat design prevent trip hazards
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 415.916x2x3BK |
Overall Length | 91cm |
Overall Thickness | 24mm |
Overall Width | 61cm |
Product Type | Anti-slip Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |