Wearwell

415.916x3x75BK Diamond-Plate SpongeCote Black Mat 91cm x 2286cm

SKU:

WWL9463071F

MPN:

415.916x3x75BK

£1419.00

Ex VAT

£1702.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Outperforms other Diamond-Plate sponge products. The unique Nitricell® sponge base delivers twice the resilience and three times the life expectancy of the simple PVC sponge used in the matting industry. Wearwell's pre-bevelled edge assures a perfect lays flat quality. The sponge is extended within 1.5 inches of the mat's surface for 20% more standing area than others in the market.


    • Chemical and abrasion resistant
    • Diamond-Plate pattern for improved traction.
    • 2X the resilience and 3X the life of look-alikes
    • Maximized standing area
    • Unique pre-bond bevel and lay-flat design prevent trip hazards


    Product Specification
    Attribute
    Value

    Brand

    Wearwell

    Colour

    Black

    ECLASS Code

    22460201

    Mat Material

    PVC

    MFR Part No.

    415.916x3x75BK

    Overall Length

    2286cm

    Overall Thickness

    24mm

    Overall Width

    91cm

    Product Type

    Anti-slip Mats

    Surface Finish

    Diamond

    UNSPSC Code

    52101510