SKU:
WWL9463549L
MPN:
427.38x3x60BYL
£699.00
Ex VAT
£838.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
SoftStep are designed to create a barrier between the user and hard floors. This PVC blown sponge matting with an attractive pebbled surface, can be purchased in rolls and cut to length on site for easy replacement when damaged.
Features and Benefits
• Rounded edges for safety
• Lengths are standard or easily cut to fit on-site
Typical Applications
• Economic comfort for light industrial applications
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black Yellow |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 427.38x3x60BYL |
Overall Length | 1829cm |
Overall Thickness | 10mm |
Overall Width | 61cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Pebble |
UNSPSC Code | 52101510 |