£314.00
Ex VAT
£376.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Corrugated SpongeCote is a classic solution for durability and productivity enhancement. The tight corrugations on the surface provide extra traction underfoot. The Flexlink PVC sponge base is a budget friendly fatigue fighting solution.
• "Better" sponge base
• Easy to clean
• Available in 1/2" (13 mm) and 7/8" (22 mm) thick
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 431.12x3x10BK |
Overall Length | 305cm |
Overall Thickness | 13mm |
Overall Width | 91cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Ribbed |
UNSPSC Code | 52101510 |