£1339.00
Ex VAT
£1606.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Out-performing traditional anti-fatigue matting in spot-welding applications, it repels sparks and hot metal shards. The Nitricell sponge base offers unparelled resilience and comfort.
• Thick rubber surface
• Embossed leather texture
• Melt point of over 500°F
• Unparalleled performance and comfort
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | Rubber |
MFR Part No. | 447.916x2x75BK |
Overall Length | 2286cm |
Overall Thickness | 14mm |
Overall Width | 61cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Textured |
UNSPSC Code | 52101510 |