Wearwell

447.916x3x75BK Weldsafe Ultrasoft Black Mat 91cm x 2286cm

SKU:

WWL9463624S

MPN:

447.916x3x75BK

£1899.00

Ex VAT

£2278.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Out-performing traditional anti-fatigue matting in spot-welding applications, it repels sparks and hot metal shards. The Nitricell sponge base offers unparelled resilience and comfort.


    • Thick rubber surface
    • Embossed leather texture
    • Melt point of over 500°F
    • Unparalleled performance and comfort


    Product Specification
    Attribute
    Value

    Brand

    Wearwell

    Colour

    Black

    ECLASS Code

    22460201

    Mat Material

    Rubber

    MFR Part No.

    447.916x3x75BK

    Overall Length

    2286cm

    Overall Thickness

    14mm

    Overall Width

    91cm

    Product Type

    Anti-fatigue Mats

    Surface Finish

    Textured

    UNSPSC Code

    52101510