£519.00
Ex VAT
£622.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Tuf Sponge provides an economical PVC blown sponge barrier from hard floors. With an attractive ribbed surface, this mat can be purchased in rolls and easily cut to length on site for quick replacement when damaged.
• Economic comfort for light industrial applications
• Safety rounded edges
• Can easily be cut to size on-site
• Overall Thickness: 3/8" (9 mm)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Grey |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 451.38x3x60GY |
Overall Length | 1829cm |
Overall Thickness | 10mm |
Overall Width | 91cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Ribbed |
UNSPSC Code | 52101510 |