£75.49
Ex VAT
£90.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Ortho Stand is a "bubble mat." That is, it has the distinctive and highly recognisable bubble surface design. Ideal for commercial and light industrial applications, the hollow-domed surface slightly compresses underfoot to fight fatigue.
• Economical
• Enhanced anti-fatigue properties
• Available with black or yellow borders
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black Yellow |
ECLASS Code | 22460201 |
Mat Material | Natural Rubber |
MFR Part No. | 454.12x3x4BYL |
Overall Length | 122cm |
Overall Thickness | 13mm |
Overall Width | 91cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Bubble |
UNSPSC Code | 52101510 |