£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Product Documents
Endurable outlasts lower quality blown sponge products. The technical reason is its "dual layer" construction. The practical result is that a thicker, denser PVC surface withstands abrasion and foot traffic while the softer under layer provides ergonomic relief.
• Economic relief for medium traffic areas
• Safety bevelled edges
• Overall Thickness: 1/2" (13 mm)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
ECLASS Code | 22460201 |
Mat Material | PVC |
MFR Part No. | 459.12x3x5BK |
Overall Length | 152cm |
Overall Thickness | 13mm |
Overall Width | 91cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Pebble |
UNSPSC Code | 52101510 |